Skip Content
HOIST 440V 1/8T 6FT LFT ADJ-2SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 1/8T 6FT LFT ADJ-2SP

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2C001IH4-6
  • Mfr. Model # ER2C001IH4-6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 255.0 lbs

Technical Specs

  • Amps @ Low Volts 3.6
  • Colour Yellow
  • Includes Pendant, Chain, Hook
  • Finish Acrylic Paint
  • Item Hoist
  • Motor HP 0.7/0.2
  • Number of Speeds 2
  • Phase 3
  • Clutch Slip, Friction
  • Thermal Protection Yes
  • Hz 60
  • Control Pendant
  • Voltage 440
  • Reeving 1
  • Brake Electromagnetic (DC Current)
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Headroom 40-1/4"
  • Lubrication Oil Bath
  • Housing Depth 32"
  • Housing Width 21"
  • Housing Length 30"
  • Lift Speed 56/14 fpm
  • Hoist Lift 6 ft.
  • Manufacturers Warranty Length 10 yr.
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list