Skip Content
HOIST 440V 1/8T 26FT LFT 55/9FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST 440V 1/8T 26FT LFT 55/9FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2001IH4-26
  • Mfr. Model # ER2001IH4-26
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • Colour Yellow
  • Amps @ Low Volts 3.4
  • Finish Acrylic Paint
  • Item Hoist
  • Motor HP 0.75
  • Number of Speeds 1
  • Includes Pendant, Chain, Hook
  • Control Pendant
  • Clutch Slip, Friction
  • Thermal Protection Yes
  • Hz 60
  • Phase 3
  • Reeving 1
  • Voltage 440
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath
  • Brake Electromagnetic (DC Current)
  • Housing Length 16"
  • Housing Depth 11"
  • Housing Width 12"
  • Hoist Lift 26 ft.
  • Lift Speed 55 FPM
  • Load Capacity 276 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list