Skip Content
HOIST 440V 1/8T 16FT LFT 55/9FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 1/8T 16FT LFT 55/9FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2001IH4-16
  • Mfr. Model # ER2001IH4-16
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Technical Specs

  • Amps @ Low Volts 3.4
  • Colour Yellow
  • Finish Acrylic Paint
  • Item Hoist
  • Includes Pendant, Chain, Hook
  • Motor HP 0.75
  • Number of Speeds 1
  • Phase 3
  • Clutch Slip, Friction
  • Thermal Protection Yes
  • Control Pendant
  • Hz 60
  • Reeving 1
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Voltage 440
  • Headroom 13-11/16"
  • Brake Electromagnetic (DC Current)
  • Lubrication Oil Bath
  • Housing Length 16"
  • Housing Depth 11"
  • Housing Width 12"
  • Hoist Lift 16 ft.
  • Lift Speed 55 fpm
  • Load Capacity 276 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list