HOIST 440V 1.5T 15FT LIFT 17/3 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST 440V 1.5T 15FT LIFT 17/3 FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2015IS4-15
  • Mfr. Model # ER2015IS4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 183.0 lbs

Technical Specs

  • Phase 3
  • Reeving 1
  • Motor HP 2.4
  • Voltage 440
  • Lift Speed 17 FPM
  • Hoist Lift 15 ft.
  • Control Cord 15 ft.
  • Item Hoist
  • Min. Between Hooks 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list