Skip Content
HOIST 440V 1/4T 16FT LFT 36FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 1/4T 16FT LFT 36FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2005IL4-16
  • Mfr. Model # ER2005IL4-16
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Amps @ Low Volts 5.1
  • Colour Yellow
  • Finish Acrylic Paint
  • Motor HP 0.75
  • Includes Pendant, Chain, Hook
  • Number of Speeds 2
  • Item Hoist
  • Phase 3
  • Thermal Protection Yes
  • Clutch Slip, Friction
  • Control Pendant
  • Hz 60
  • Reeving 1
  • Voltage 440
  • Brake Electromagnetic (DC Current)
  • Lubrication Oil Bath
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Housing Length 24"
  • Headroom 14-3/4"
  • Housing Depth 15"
  • Housing Width 17"
  • Lift Speed 15/2.5 fpm
  • Hoist Lift 16 ft.
  • Load Capacity 1102 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List