Skip Content
HOIST 440V 1/4T 10FT LFT 36/6 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 1/4T 10FT LFT 36/6 FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2003IS4-10
  • Mfr. Model # ER2003IS4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • Amps @ Low Volts 3.6
  • Colour Yellow
  • Finish Acrylic Paint
  • Includes Pendant, Chain, Hook
  • Item Hoist
  • Number of Speeds 2
  • Motor HP 0.75
  • Control Pendant
  • Clutch Slip, Friction
  • Phase 3
  • Hz 60
  • Thermal Protection Yes
  • Reeving 1
  • Voltage 440
  • Brake Electromagnetic (DC Current)
  • Headroom 13-11/16"
  • Lubrication Oil Bath
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Housing Depth 11"
  • Housing Length 16"
  • Hoist Lift 10 ft.
  • Housing Width 12"
  • Lift Speed 36/6 fpm
  • Load Capacity 551 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list