Skip Content
HOIST 440V 1/4T 10 LFT 36FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 1/4T 10 LFT 36FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2003S4-10
  • Mfr. Model # ER2003S4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Technical Specs

  • Item Hoist
  • Amps @ Low Volts 1.7
  • Colour Yellow
  • Motor HP 0.75
  • Includes Pendant, Chain, Hook
  • Number of Speeds 1
  • Finish Acrylic Paint
  • Thermal Protection Yes
  • Phase 3
  • Clutch Friction
  • Control Pendant
  • Hz 60
  • Reeving 1
  • Voltage 440
  • Brake DC Current Electromagnetic Brake
  • Headroom 13.8"
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath
  • Housing Depth 15"
  • Hoist Lift 10 ft.
  • Housing Length 24"
  • Housing Width 17"
  • Lift Speed 36 fpm
  • Load Capacity 551 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List