Skip Content
HOIST 440V 1/2T 20FT LFT 29FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 1/2T 20FT LFT 29FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2005S4-20
  • Mfr. Model # ER2005S4-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • Amps @ Low Volts 4.8
  • Colour Yellow
  • Finish Acrylic Paint
  • Includes Pendant, Chain, Hook
  • Item Hoist
  • Motor HP 1.2
  • Number of Speeds 1
  • Phase 3
  • Control Pendant
  • Clutch Slip, Friction
  • Thermal Protection Yes
  • Hz 60
  • Voltage 440
  • Reeving 1
  • Brake Electromagnetic (DC Current)
  • Lubrication Oil Bath
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Housing Length 24"
  • Headroom 14-3/4"
  • Housing Width 17"
  • Hoist Lift 20 ft.
  • Lift Speed 29 fpm
  • Housing Depth 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list