Skip Content
HOIST 440V 1/2T 15FT 14FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 1/2T 15FT 14FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M005L4-15
  • Mfr. Model # ER2M005L4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1866
  • Shipping Weight 152.0 lbs

Product Details

Motorized Trolley Suspension - 220/440/575 V, 60 Hz single speed.

Technical Specs

  • Motor HP 0.75
  • Load Capacity 1000 lbs.
  • Item Hoist
  • Thermal Protection Yes
  • Voltage 440
  • Hz 60
  • Manufacturers Warranty Length 10 yr.
  • Hoist Lift 15 ft.
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lift Speed 14 FPM
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list