Skip Content
HOIST 440V 1/2T 10FT LFT 29FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 1/2T 10FT LFT 29FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2005S4-10
  • Mfr. Model # ER2005S4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • Amps @ Low Volts 4.8
  • Colour Yellow
  • Includes Pendant, Chain, Hook
  • Item Hoist
  • Finish Acrylic Paint
  • Motor HP 1.2
  • Number of Speeds 1
  • Phase 3
  • Thermal Protection Yes
  • Control Pendant
  • Clutch Slip, Friction
  • Hz 60
  • Reeving 1
  • Brake Electromagnetic (DC Current)
  • Voltage 440
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Headroom 14-3/4"
  • Lubrication Oil Bath
  • Housing Depth 15"
  • Housing Width 17"
  • Hoist Lift 10 ft.
  • Housing Length 24"
  • Lift Speed 29 fpm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List