Skip Content
HOIST 440V 1/2T 10FT LFT 28/5 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 1/2T 10FT LFT 28/5 FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2005IS4-10
  • Mfr. Model # ER2005IS4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Amps @ Low Volts 5.1
  • Colour Yellow
  • Finish Acrylic Paint
  • Includes Pendant, Chain, Hook
  • Item Hoist
  • Motor HP 1.2
  • Number of Speeds 2
  • Phase 3
  • Thermal Protection Yes
  • Control Pendant
  • Clutch Slip, Friction
  • Reeving 1
  • Hz 60
  • Brake Electromagnetic (DC Current)
  • Voltage 440
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath
  • Housing Depth 15"
  • Headroom 14-3/4"
  • Housing Length 24"
  • Housing Width 17"
  • Hoist Lift 10 ft.
  • Lift Speed 28/5 fpm
  • Load Capacity 1102 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list