Skip Content
HOIST 440V 1/2T 10FT LFT 15FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 1/2T 10FT LFT 15FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2005L4-10
  • Mfr. Model # ER2005L4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • Amps @ Low Volts 3.4
  • Colour Yellow
  • Finish Acrylic Paint
  • Thermal Protection Yes
  • Includes Pendant, Chain, Hook
  • Item Hoist
  • Number of Speeds 1
  • Phase 3
  • Clutch Slip, Friction
  • Motor HP 0.75
  • Control Pendant
  • Hz 60
  • Reeving 1
  • Voltage 440
  • Brake Electromagnetic (DC Current)
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath
  • Housing Length 24"
  • Housing Depth 15"
  • Hoist Lift 10 ft.
  • Lift Speed 15 fpm
  • Housing Width 17"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List