Skip Content
HOIST 3T 20FT 5FPM 115/230V HKMT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST 3T 20FT 5FPM 115/230V HKMT

BUDGIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBEHC0305-20HK1
  • Mfr. Model # BEHC0305-20HK1
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 220.0 lbs

Technical Specs

  • Amps @ Low Volts 11.2
  • Finish Powder Coated
  • Colour Yellow
  • Includes Chain Container
  • Item Electric Chain Hoist
  • Motor HP 1
  • Number of Speeds 1
  • Phase 1
  • Thermal Protection Yes
  • Classification H4
  • Control Push Button Pendant
  • Clutch Overload Limiting
  • Load Capacity 6000 lb.
  • Brake Dual
  • Reeving 3
  • Voltage 115/230
  • Standards ASME/ANSI B30.16, CSA
  • Control Cord 16 ft.
  • Lubrication Oil Bath
  • Housing Depth 8-9/16"
  • Housing Width 15"
  • Housing Length 24-9/16"
  • Min. Between Hooks 25-7/8"
  • Lift Speed 5 fpm
  • Hoist Lift 20 ft.
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list