Skip Content
Discontinued with Replacement
HOIST 3T 15FT 5FPM 230/460V HKMT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST 3T 15FT 5FPM 230/460V HKMT

BUDGIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBEHC0305-15HK
  • Mfr. Model # BEHC0305-15HK
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 210.0 lbs
Suggested Replacement Product
HOIST 3T 15FT 5FPM 230/460V HKMT

Price: NA

Technical Specs

  • Amps @ Low Volts 3.0
  • Colour Yellow
  • Includes Chain Container
  • Finish Powder Coated
  • Item Electric Chain Hoist
  • Motor HP 1
  • Clutch Overload Limiting
  • Phase 3
  • Classification H4
  • Thermal Protection Yes
  • Number of Speeds 1
  • Control Push Button Pendant
  • Reeving 3
  • Load Capacity 6000 lb.
  • Voltage 230/460
  • Brake Dual
  • Standards ASME/ANSI B30.16, CSA
  • Control Cord 11 ft.
  • Lubrication Oil Bath
  • Housing Width 15"
  • Housing Depth 8-9/16"
  • Housing Length 22-3/16"
  • Hoist Lift 15 ft.
  • Lift Speed 5 fpm
  • Min. Between Hooks 25-7/8"
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list