Skip Content
HOIST 3T 15FT 5FPM 115/230V HKMT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST 3T 15FT 5FPM 115/230V HKMT

BUDGIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBEHC0305-15HK1
  • Mfr. Model # BEHC0305-15HK1
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 210.0 lbs

Technical Specs

  • Finish Powder Coated
  • Amps @ Low Volts 11.2
  • Colour Yellow
  • Includes Chain Container
  • Item Electric Chain Hoist
  • Motor HP 1
  • Number of Speeds 1
  • Phase 1
  • Load Capacity 6000 lb.
  • Classification H4
  • Clutch Overload Limiting
  • Thermal Protection Yes
  • Control Push Button Pendant
  • Reeving 3
  • Brake Dual
  • Voltage 115/230
  • Lubrication Oil Bath
  • Housing Length 24-9/16"
  • Control Cord 11 ft.
  • Standards ASME/ANSI B30.16, CSA
  • Housing Depth 8-9/16"
  • Lift Speed 5 fpm
  • Housing Width 15"
  • Hoist Lift 15 ft.
  • Hoist Mount Hook Mounted - No Trolley
  • Min. Between Hooks 25-7/8"
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list