Discontinued with Replacement
HOIST 3T 10FT 5FPM 230/460V HKMT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOIST 3T 10FT 5FPM 230/460V HKMT

BUDGIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBEHC0305-10HK
  • Mfr. Model # BEHC0305-10HK
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs
Suggested Replacement Product
HOIST 3T 10FT 5FPM 230/460V HKMT

Your Price: NA

Technical Specs

  • Amps @ Low Volts 3.0
  • Finish Powder Coated
  • Colour Yellow
  • Motor HP 1
  • Includes Chain Container
  • Item Electric Chain Hoist
  • Number of Speeds 1
  • Thermal Protection Yes
  • Clutch Overload Limiting
  • Phase 3
  • Reeving 3
  • Load Capacity 6000 lb.
  • Control Push Button Pendant
  • Classification H4
  • Voltage 230/460
  • Brake Dual
  • Standards ASME/ANSI B30.16, CSA
  • Housing Depth 8-9/16"
  • Lubrication Oil Bath
  • Control Cord 6 ft.
  • Housing Width 15"
  • Housing Length 22-3/16"
  • Hoist Lift 10 ft.
  • Lift Speed 5 fpm
  • Min. Between Hooks 25-7/8"
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list