HOIST, 3 TON, 5FT LIFT, 640 PULLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST, 3 TON, 5FT LIFT, 640 PULLER

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4047
  • Mfr. Model # 4047
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 1873
  • Shipping Weight 38.0 lbs

Product Details

Series 640 chain puller, industrial standard aluminum construction, used to pull lift drag or stretch, 3 ton capacity, 5 foot standard lift, handle at full force 95 pounds, 17 inch distance between hooks.

Technical Specs

  • Item Lever Chain Hoist
  • Load Capacity 6000 lbs.
  • Includes Safety Latch Hooks
  • Finish Powder Coated
  • Reeving 2
  • Brake Weston Style Automatic Brake
  • Manufacturers Warranty Length Lifetime
  • Standards ANSI/ASME B30.21
  • Chain Steel
  • Hook Opening 1-7/32"
  • Chain Length 11 ft.
  • Min. Between Hooks 16-15/16"
  • Lever Length 21-1/4"
  • Hoist Lift 5 ft.
  • Pull to Lift Rated Load 95 lbs.
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list