Skip Content
HOIST,3/4TON, 10FT LIFT 640 PULLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST,3/4TON, 10FT LIFT 640 PULLER

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4060
  • Mfr. Model # 4060
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1873
  • Shipping Weight 19.4 lbs

Product Details

Lever chain puller, industrial standard aluminum frame construction, 3/4 capacity ton, 5 foot standard lift.

Technical Specs

  • Finish Powder Coated
  • Includes Safety Latch Hooks
  • Item Lever Chain Hoist
  • Load Capacity 1500 lbs.
  • Reeving 1
  • Manufacturers Warranty Length Lifetime
  • Standards ANSI/ASME B30.21
  • Brake Weston Style Automatic Brake
  • Hook Opening 1-1/32"
  • Chain Steel
  • Lever Length 21-1/4"
  • Chain Length 11 ft.
  • Min. Between Hooks 10-3/4"
  • Pull to Lift Rated Load 58 lbs.
  • Hoist Lift 10 ft.
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list