Discontinued with Replacement
HOIST 2TON 15FT 230/460V W/SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOIST 2TON 15FT 230/460V W/SWIVEL

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK9271S
  • Mfr. Model # 9271S
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs
Suggested Replacement Product
CHAIN HOIST 2T 15FT 8FPM 230/460V

Your Price: NA

Product Details

Single phase - 115 V, 60 Hz, single speed. Up to 3 ton capacities for heavy-duty industrial applications. Designed for greater productivity, efficiency and economy. Hardened forged steel, latch type hooks and hoistaloy load chain for long, dependable se

Technical Specs

  • Motor HP 1
  • Load Capacity 4,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list