Skip Content
HOIST 2T 20FT 8FPM 230/460V HKMT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 2T 20FT 8FPM 230/460V HKMT

BUDGIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBEHC0208-20HK3
  • Mfr. Model # BEHC0208-20HK3
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 116.0 lbs

Product Details

Heavy-duty AC spring set motor brake with easy 1-step adjustment procedure. Gearing totally enclosed in oil-bath lubrication for long life.High-torque H4 rated heavy-duty motor with Class "F" insulation with thermal actualted switches embedded in the moto

Technical Specs

  • Motor HP 1
  • Finish Powder Coated
  • Phase 3
  • Thermal Protection Yes
  • Clutch Overload Clutch
  • Control 115 V
  • Classification ASME B30.16
  • Reeving 2
  • Brake AC
  • Standards CSA
  • Voltage 230/460
  • Headroom 23"
  • Lubrication Lubriplate
  • Control Cord 6 ft.
  • Housing Width 11-7/16"
  • Housing Depth 25-1/2"
  • Hoist Lift 15 ft.
  • Lift Speed 8 fpm
  • Housing Length 8-9/16"
  • Min. Between Hooks 23"
  • Includes Rigid Hook and Fabric Chain Container
  • Colour Orange
  • Item Electric Chain Hoist
  • Number of Speeds 1
  • Hz 60
  • Load Capacity 2 tons

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list