HOIST 2T 10FT 8FPM 230/460V HKMT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOIST 2T 10FT 8FPM 230/460V HKMT

BUDGIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBEHC0208-10HK3
  • Mfr. Model # BEHC0208-10HK3
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Technical Specs

  • Item Electric Chain Hoist
  • Colour Yellow
  • Amps @ Low Volts 3.0
  • Includes Chain Container
  • Finish Powder Coated
  • Number of Speeds 1
  • Motor HP 1
  • Phase 3
  • Thermal Protection Yes
  • Classification H4
  • Reeving 2
  • Voltage 230/460
  • Load Capacity 4000 lb.
  • Clutch Overload Limiting
  • Control Push Button Pendant
  • Brake Dual
  • Standards ASME/ANSI B30.16, CSA
  • Lubrication Oil Bath
  • Control Cord 6 ft.
  • Housing Length 22-3/16"
  • Lift Speed 8 fpm
  • Housing Width 11-7/16"
  • Hoist Mount Hook Mounted - No Trolley
  • Min. Between Hooks 23"
  • Housing Depth 8-9/16"
  • Hoist Lift 10 ft.
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list