HOIST 2T 10FT 8FPM 115/230V ELEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOIST 2T 10FT 8FPM 115/230V ELEC

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK08247W
  • Mfr. Model # 08247W
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 104.0 lbs

Technical Specs

  • Amps @ Low Volts 17/8.5
  • Colour White
  • Finish Enamel
  • Includes Hooks with Safety Latches
  • Number of Speeds 1
  • Item Electric Chain Hoist
  • Phase 1
  • Motor HP 1
  • Thermal Protection No
  • Clutch Overload Limiting
  • Classification H4
  • Control NEMA 3R Push Button Pendant
  • Load Capacity 4000 lb.
  • Hz 60/50
  • Brake Electric Disc Motor
  • Voltage 115/230
  • Reeving 2
  • Standards ASME/ANSI B30.16
  • Lubrication Oil Bath Gear
  • Control Cord 6 ft.
  • Housing Depth 24-1/8"
  • Housing Width 8-11/16"
  • Housing Length 8-11/16"
  • Lift Speed 8 fpm
  • Hoist Lift 10 ft.
  • Min. Between Hooks 20-13/16"
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list