Skip Content
HOIST 220V 5T 15FT LIFT 11FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 220V 5T 15FT LIFT 11FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2050S2-15
  • Mfr. Model # ER2050S2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1866
  • Shipping Weight 348.0 lbs

Product Details

Kito Electric chain hoist, 220V, 5T, 15 foot, lift, 11 FPM. The ER chain hoists are engineered for heavy-duty applications. They feature a fan-cooled motor to increase operating time and a low headroom design for operation in close quarters.

Technical Specs

  • Motor HP 4.7
  • Load Capacity 10,000 lbs.
  • Item Hoist
  • Thermal Protection Yes
  • Hz 60
  • Voltage 220
  • Manufacturers Warranty Length 10 yr.
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Hoist Lift 15 ft.
  • Lift Speed 11 fpm
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list