Skip Content
HOIST 220V 3T 20FT LIFT 17FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 220V 3T 20FT LIFT 17FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2030S2-20
  • Mfr. Model # ER2030S2-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 279.0 lbs

Technical Specs

  • Amps @ Low Volts 16.4
  • Colour Yellow
  • Item Electric Chain Hoist
  • Finish Electrostatic Enamel
  • Motor HP 1.2
  • Number of Speeds 1
  • Phase 3
  • Thermal Protection Yes
  • Classification H4
  • Clutch Slip, Friction
  • Hz 60
  • Control Pendant
  • Voltage 220/440/575
  • Reeving 2
  • Brake Electromagnetic (DC Current)
  • Headroom 31"
  • Lubrication Oil Bath
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Control Cord 15 ft.
  • Housing Depth 32-7/8"
  • Housing Length 27-11/16"
  • Housing Width 11-11/16"
  • Lift Speed 17 fpm
  • Hoist Lift 20 ft.
  • Min. Between Hooks 31"
  • Manufacturers Warranty Length Industry leading 10 yr. warranty

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List