Skip Content
HOIST 220V 2T 25FT LIFT 14FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 220V 2T 25FT LIFT 14FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2020L2-25
  • Mfr. Model # ER2020L2-25
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 169.0 lbs

Technical Specs

  • Colour Yellow
  • Amps @ Low Volts 8.6
  • Finish Electrostatic Enamel
  • Motor HP 2.4
  • Item Electric Chain Hoist
  • Number of Speeds 1
  • Thermal Protection Yes
  • Classification H4
  • Clutch Slip, Friction
  • Phase 3
  • Hz 60
  • Control 120 V Push-Button Pendant
  • Reeving 1
  • Voltage 220/440/575
  • Brake Electromagnetic (DC Current)
  • Standards CSA, ASME B30.16, ASME HST-1, NFPA 70
  • Lubrication Oil Bath
  • Control Cord 25 ft.
  • Housing Length 27-11/16"
  • Housing Depth 9-1/2"
  • Hoist Lift 25 ft.
  • Housing Width 16-13/16"
  • Min. Between Hooks 22-5/8"
  • Lift Speed 14 fpm
  • Manufacturers Warranty Length Industry leading 10 yr. warranty

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List