Skip Content
HOIST 220V 2T 20FT LIFT 28FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 220V 2T 20FT LIFT 28FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2020S2-20
  • Mfr. Model # ER2020S2-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 217.0 lbs

Technical Specs

  • Colour Yellow
  • Amps @ Low Volts 16.4
  • Item Electric Chain Hoist
  • Finish Electrostatic Enamel
  • Motor HP 4.7
  • Phase 3
  • Number of Speeds 1
  • Thermal Protection Yes
  • Classification H4
  • Clutch Slip, Friction
  • Control Pendant
  • Hz 60
  • Reeving 1
  • Voltage 220/440/575
  • Brake Electromagnetic (DC Current)
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Control Cord 20 ft.
  • Lubrication Oil Bath
  • Housing Depth 22-9/16"
  • Housing Length 25-3/8"
  • Housing Width 11-11/16"
  • Hoist Lift 20 ft.
  • Lift Speed 28 FPM
  • Min. Between Hooks 23-1/4"
  • Manufacturers Warranty Length Industry leading 10 yr. warranty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list