Skip Content
HOIST 220V 2T 15FT 28FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 220V 2T 15FT 28FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M020S2-15
  • Mfr. Model # ER2M020S2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1866
  • Shipping Weight 293.0 lbs

Product Details

Motorized Trolley Suspension - 220/440/575 V, 60 Hz single speed.

Technical Specs

  • Motor HP 4.7
  • Load Capacity 4000 lbs.
  • Housing Depth 32"
  • Amps @ Low Volts 11.8
  • Colour Yellow
  • Item Electric Trolley
  • Finish Acrylic Paint
  • Number of Speeds 1
  • Phase 3
  • Thermal Protection Yes
  • Control Pendant
  • Reeving 1
  • Hz 60
  • Brake Electromagnetic (DC Current)
  • Voltage 575
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Wheel Material Case-Hardened Steel
  • Headroom 23 ft.
  • Control Cord 30 ft.
  • Lubrication Grease
  • Housing Length 30"
  • Housing Width 21"
  • Lift Speed 14 FPM
  • Trolley Wheel Dia. 4-21/64"
  • Trolley Speed 40 ft./min.
  • Minimum Radius Curve 800 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List