Skip Content
HOIST 220V 1T 20FT LIFT 28FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 220V 1T 20FT LIFT 28FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2010S2-20
  • Mfr. Model # ER2010S2-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 128.0 lbs

Technical Specs

  • Amps @ Low Volts 8.6
  • Colour Yellow
  • Finish Electrostatic Enamel
  • Item Electric Hoist
  • Motor HP 2.4
  • Phase 3
  • Thermal Protection Yes
  • Number of Speeds 1
  • Classification H4
  • Clutch Slip, Friction
  • Control Pendant
  • Hz 60
  • Reeving 1
  • Voltage 220/440/575
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Headroom 16-7/8"
  • Brake DC Current, Electromagnetic
  • Control Cord 20 ft.
  • Lubrication Oil Bath
  • Housing Depth 16-7/8"
  • Housing Length 23-1/2"
  • Housing Width 9-11/16"
  • Hoist Lift 20 ft.
  • Lift Speed 28 fpm
  • Min. Between Hooks 16-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list