Skip Content
HOIST 220V 1T 15FT LIFT 28FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 220V 1T 15FT LIFT 28FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2010S2-15
  • Mfr. Model # ER2010S2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1866
  • Shipping Weight 135.0 lbs

Product Details

Kito Electric chain hoist, 220V, 1T, 15 foot, lift, 29 FPM. The ER chain hoists are engineered for heavy-duty applications. They feature a fan-cooled motor to increase operating time and a low headroom design for operation in close quarters.

Technical Specs

  • Motor HP 2.4
  • Load Capacity 2000 lbs.
  • Item Electric Hoist
  • Voltage 220
  • Headroom 17"
  • Hoist Lift 15 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List