HOIST 220V 1T 15FT LIFT 14FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST 220V 1T 15FT LIFT 14FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2010L2-15
  • Mfr. Model # ER2010L2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1866
  • Shipping Weight 119.0 lbs

Product Details

Kito Electric chain hoist, 220V, 1T, 15 foot, lift, 15 FPM. The ER chain hoists are engineered for heavy-duty applications. They feature a fan-cooled motor to increase operating time and a low headroom design for operation in close quarters.

Technical Specs

  • Motor HP 1.2
  • Load Capacity 2,000 lbs.
  • Item Hoist
  • Voltage 220
  • Hoist Lift 15 ft.
  • Lift Speed 14 FPM
  • Min. Between Hooks 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list