Skip Content
HOIST 220V 1T 10FT LIFT 28FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 220V 1T 10FT LIFT 28FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2010S2-10
  • Mfr. Model # ER2010S2-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 119.0 lbs

Technical Specs

  • Amps @ Low Volts 8.6
  • Colour Yellow
  • Motor HP 2.4
  • Finish Electrostatic Enamel
  • Thermal Protection Yes
  • Item Electric Hoist
  • Number of Speeds 1
  • Phase 3
  • Classification H4
  • Hz 60
  • Clutch Slip, Friction
  • Control Pendant
  • Reeving 1
  • Voltage 220/440/575
  • Brake DC Current, Electromagnetic
  • Lubrication Oil Bath
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Control Cord 15 ft.
  • Headroom 17"
  • Housing Depth 16-7/8"
  • Housing Length 23-1/2"
  • Housing Width 9-11/16"
  • Lift Speed 28 fpm
  • Hoist Lift 10 ft.
  • Min. Between Hooks 16-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list