HOIST 220V 1/8T 10FT LFT 55FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST 220V 1/8T 10FT LFT 55FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2001H2-10
  • Mfr. Model # ER2001H2-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Technical Specs

  • Amps @ Low Volts 3.4
  • Colour Yellow
  • Includes Pendant, Chain, Hook
  • Finish Acrylic Paint
  • Motor HP 0.75
  • Item Hoist
  • Number of Speeds 1
  • Phase 3
  • Thermal Protection Yes
  • Control Pendant
  • Hz 60
  • Clutch Slip, Friction
  • Reeving 1
  • Voltage 220
  • Brake Electromagnetic (DC Current)
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath
  • Housing Depth 11"
  • Housing Length 16"
  • Lift Speed 55 FPM
  • Hoist Lift 10 ft.
  • Housing Width 12"
  • Load Capacity 276 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list