HOIST 220V 1/4T 5.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST 220V 1/4T 5.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2003L4-10
  • Mfr. Model # ER2003L4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Amps @ Low Volts 3.4
  • Colour Yellow
  • Finish Electrostatic Enamel
  • Item Electric Hoist
  • Motor HP 0.75
  • Phase 3
  • Number of Speeds 1
  • Thermal Protection Yes
  • Clutch Slip, Friction
  • Control Pendant
  • Classification H4
  • Hz 60
  • Voltage 220/440/575
  • Reeving 1
  • Brake DC Current, Electromagnetic
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath
  • Control Cord 15 ft.
  • Housing Depth 13-13/16"
  • Housing Width 7-9/16"
  • Housing Length 18-13/16"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 13-3/4"
  • Lift Speed 5.5 FPM
  • Load Capacity 551 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list