Skip Content
HOIST 220V 1/4T 15FT 38FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 220V 1/4T 15FT 38FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M003S2-15
  • Mfr. Model # ER2M003S2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1866
  • Shipping Weight 143.0 lbs

Product Details

Motorized Trolley Suspension - 220/440/575 V, 60 Hz single speed.

Technical Specs

  • Load Capacity 500 lbs.
  • Motor HP 0.75
  • Item Hoist
  • Thermal Protection Yes
  • Hz 60
  • Manufacturers Warranty Length 10 yr.
  • Voltage 220
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Headroom 14-3/4"
  • Hoist Lift 15 ft.
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list