Skip Content
HOIST 220V 1/4T 10FT LFT 36/6 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 220V 1/4T 10FT LFT 36/6 FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2003IS2-10
  • Mfr. Model # ER2003IS2-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • Colour Yellow
  • Includes Pendant, Chain, Hook
  • Amps @ Low Volts 3.6
  • Finish Acrylic Paint
  • Item Hoist
  • Thermal Protection Yes
  • Motor HP 0.75
  • Phase 3
  • Number of Speeds 2
  • Control Pendant
  • Hz 60
  • Clutch Slip, Friction
  • Reeving 1
  • Voltage 220
  • Brake Electromagnetic (DC Current)
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Headroom 13-11/16"
  • Lubrication Oil Bath
  • Housing Depth 11"
  • Housing Length 16"
  • Housing Width 12"
  • Hoist Lift 10 ft.
  • Lift Speed 36/6 fpm
  • Load Capacity 551 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List