Skip Content
HOIST 220V 1/2T 60FT LFT 16FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST 220V 1/2T 60FT LFT 16FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTNER020L2-60
  • Mfr. Model # TNER020L2-60
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 214.0 lbs

Technical Specs

  • Amps @ Low Volts 5.6
  • Phase 3
  • Item Hoist
  • Colour Black
  • Number of Speeds 1
  • Motor HP 1.3
  • Thermal Protection Yes
  • Finish Acrylic Paint
  • Clutch Friction
  • Control Optional Pendant
  • Reeving 1
  • Hz 60
  • Voltage 115
  • Standards BGV-D8, CE , ASME H3, JS/ISO M3, FEM 1Bm, IP55, NEMA 4X (Pendant)
  • Brake Pull-Rotor
  • Lubrication Grease
  • Housing Depth 14"
  • Housing Length 20"
  • Housing Width 8-3/16"
  • Lift Speed 8 FPM
  • Hoist Lift 60 ft.
  • Classification H3
  • Load Capacity 1102 lbs.
  • Manufacturers Warranty Length 1 Yrs.
  • Hoist Mount Geared Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list