Skip Content
HOIST 220V 1/2T 15FT LIFT 28/5 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 220V 1/2T 15FT LIFT 28/5 FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2005IS2-15
  • Mfr. Model # ER2005IS2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Technical Specs

  • Motor HP 1.2
  • Phase 3
  • Reeving 1
  • Voltage 220
  • Hoist Lift 15 ft.
  • Control Cord 15 ft.
  • Lift Speed 28 fpm
  • Item Hoist
  • Load Capacity 1102 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list