Skip Content
HOIST 220V 1/2T 15FT LIFT 15/2.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 220V 1/2T 15FT LIFT 15/2.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2005IL2-15
  • Mfr. Model # ER2005IL2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Motor HP 0.8
  • Voltage 220
  • Phase 3
  • Reeving 1
  • Hoist Lift 15 ft.
  • Control Cord 15 ft.
  • Lift Speed 15 fpm
  • Item Electric Hoist
  • Load Capacity 1102 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List