Skip Content
HOIST 220V 1/2T 15FT 14FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 220V 1/2T 15FT 14FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M005L2-15
  • Mfr. Model # ER2M005L2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1866
  • Shipping Weight 152.0 lbs

Product Details

Motorized Trolley Suspension - 220/440/575 V, 60 Hz single speed.

Technical Specs

  • Load Capacity 1000 lbs.
  • Motor HP 0.75
  • Item Hoist
  • Thermal Protection Yes
  • Hz 60
  • Voltage 220
  • Manufacturers Warranty Length 10 yr.
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Headroom 15-1/2"
  • Hoist Lift 15 ft.
  • Hoist Mount Motorized Trolley
  • Lift Speed 14 fpm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List