Skip Content
HOIST 220V 1/2T 10FT LIFT 29FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 220V 1/2T 10FT LIFT 29FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2005S2-10
  • Mfr. Model # ER2005S2-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Technical Specs

  • Amps @ Low Volts 4.8
  • Finish Electrostatic Enamel
  • Colour Yellow
  • Item Electric Hoist
  • Motor HP 1.2
  • Number of Speeds 1
  • Classification H4
  • Thermal Protection Yes
  • Phase 3
  • Control Pendant
  • Clutch Slip, Friction
  • Hz 60
  • Reeving 1
  • Voltage 220/440/575
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Brake DC Current, Electromagnetic
  • Headroom 14-9/16"
  • Lubrication Oil Bath
  • Control Cord 15 ft.
  • Housing Depth 14-9/16"
  • Housing Length 20-3/16"
  • Hoist Lift 10 ft.
  • Housing Width 8-9/16"
  • Lift Speed 29 fpm
  • Min. Between Hooks 14-5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List