Skip Content
HOIST 220V 1/2T 10FT LFT 15/2.5 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 220V 1/2T 10FT LFT 15/2.5 FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2005IL2-10
  • Mfr. Model # ER2005IL2-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Technical Specs

  • Amps @ Low Volts 5.1
  • Colour Yellow
  • Finish Acrylic Paint
  • Includes Pendant, Chain, Hook
  • Item Hoist
  • Motor HP 0.75
  • Thermal Protection Yes
  • Phase 3
  • Number of Speeds 2
  • Clutch Slip, Friction
  • Control Pendant
  • Hz 60
  • Voltage 220
  • Reeving 1
  • Brake Electromagnetic (DC Current)
  • Headroom 14-3/4"
  • Lubrication Oil Bath
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Housing Depth 15"
  • Hoist Lift 10 ft.
  • Housing Width 17"
  • Lift Speed 15/2.5 fpm
  • Housing Length 24"
  • Load Capacity 1102 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List