Skip Content
HOIST 220V/1 1T 15FT LIFT 7FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 220V/1 1T 15FT LIFT 7FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOSNER010L2-15
  • Mfr. Model # SNER010L2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1865
  • Shipping Weight 110.0 lbs

Product Details

Single phase SER series. Hook suspension - 115/220 V, 60 Hz, single speed. Engineered for the toughest shop and industrial applications. Fail-safe pull-rotor brake that requires no adjustment. Slip clutch protects the hoist against overloads. Weathertight construction. CSA approved and ASME B30.16.

Technical Specs

  • Load Capacity 2000 lbs.
  • Motor HP 0.60
  • Item Electric Chain Hoist
  • Manufacturers Warranty Length 3 Yrs.
  • Hoist Lift 15 ft.
  • Hoist Mount Geared Trolley

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list