Skip Content
HOIST 220V/1 1/4T 10FT LIFT 14FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 220V/1 1/4T 10FT LIFT 14FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOSER003S2-10
  • Mfr. Model # SER003S2-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Technical Specs

  • Colour Yellow
  • Amps @ Low Volts 7.7
  • Item Electric Hoist
  • Finish Electrostatic Enamel
  • Motor HP 0.34
  • Number of Speeds 1
  • Phase 1
  • Thermal Protection Yes
  • Classification H4
  • Clutch Friction
  • Hz 60
  • Control Pendant
  • Reeving 1
  • Voltage 110/115/220
  • Brake Pull-Rotor
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath
  • Housing Depth 7-7/8"
  • Housing Length 22-3/16"
  • Control Cord 15 ft.
  • Headroom 14-9/16"
  • Housing Width 13-13/16"
  • Hoist Lift 10 ft.
  • Lift Speed 14 fpm
  • Min. Between Hooks 14-13/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List