Skip Content
HOIST 1T 20FT 16FPM 230/460V HKMT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST 1T 20FT 16FPM 230/460V HKMT

BUDGIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBEHC0116-20HK3
  • Mfr. Model # BEHC0116-20HK3
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Amps @ Low Volts 3.0
  • Motor HP 1
  • Includes Chain Container
  • Item Electric Chain Hoist
  • Number of Speeds 1
  • Classification H4
  • Clutch Overload Limiting
  • Thermal Protection Yes
  • Phase 3
  • Control Push Button Pendant
  • Load Capacity 2000 lb.
  • Reeving 1
  • Voltage 230/460
  • Brake Dual
  • Standards ASME/ANSI B30.16, CSA
  • Lubrication Oil Bath
  • Housing Depth 8-9/16"
  • Control Cord 16 ft.
  • Housing Length 22-3/16"
  • Housing Width 11-7/16"
  • Hoist Lift 20 ft.
  • Min. Between Hooks 17-1/2"
  • Hoist Mount Hook Mounted - No Trolley
  • Lift Speed 16 fpm
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list