Skip Content
HOIST 1T 20FT 16FPM 115/230V ELEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 1T 20FT 16FPM 115/230V ELEC

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK08241W
  • Mfr. Model # 08241W
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 102.0 lbs

Technical Specs

  • Housing Depth 24-1/8"
  • Amps @ Low Volts 17.0/8.5
  • Colour White
  • Finish White Enamel
  • Includes Hooks with Safety Latches
  • Item Electric Chain Hoist
  • Motor HP 1
  • Number of Speeds 1
  • Phase 1
  • Classification H4
  • Clutch Overload Clutch
  • Control 1-Speed
  • Hz 60/50
  • Voltage 115/230
  • Load Capacity 1 tons
  • Reeving 1
  • Lubrication Oil Bath
  • Brake Multiple Disc Motor Brake
  • Standards ASME/ANSI B30.16
  • Housing Length 8-11/16"
  • Housing Width 8-11/16"
  • Hoist Lift 20 ft.
  • Min. Between Hooks 18-1/8"
  • Thermal Protection No
  • Control Cord 16 ft.
  • Lift Speed 16 fpm
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list