Skip Content
HOIST 1T 15FT 16FPM 230/460V ELEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 1T 15FT 16FPM 230/460V ELEC

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK08244W
  • Mfr. Model # 08244W
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Product Details

H4 rated. Oil bath gear case. Multiple disc brake. Overload limiting clutch. Meet ASME/ANSI B30.16 standards: CSA Listed.

Technical Specs

  • Amps @ Low Volts 4.2/2.1
  • Phase 3
  • Motor HP 1
  • Voltage 230/460
  • Hoist Lift 15 ft.
  • Lift Speed 16 fpm
  • Min. Between Hooks 18-1/8"
  • Housing Depth 24-1/8"
  • Colour White
  • Finish White Enamel
  • Item Electric Chain Hoist
  • Includes Hooks with Safety Latches
  • Number of Speeds 1
  • Clutch Overload Clutch
  • Classification H4
  • Control 1-Speed
  • Hz 60/50
  • Load Capacity 1 tons
  • Lubrication Oil Bath
  • Standards ASME/ANSI B30.16
  • Reeving 1
  • Brake Multiple Disc Motor Brake
  • Housing Width 8-11/16"
  • Housing Length 8-11/16"
  • Thermal Protection No
  • Control Cord 11 ft.
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list