HOIST 1T 15FT 16FPM 115/230V ELEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST 1T 15FT 16FPM 115/230V ELEC

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK08240W
  • Mfr. Model # 08240W
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Product Details

H4 rated. Oil bath gear case. Multiple disc brake. Overload limiting clutch. Meet ASME/ANSI B30.16 standards: CSA Listed.

Technical Specs

  • Motor HP 1
  • Phase 1
  • Amps @ Low Volts 17.0/8.5
  • Voltage 115/230
  • Min. Between Hooks 18-1/8"
  • Lift Speed 16 FPM
  • Hoist Lift 15 ft.
  • Housing Depth 24-1/8"
  • Colour White
  • Finish White Enamel
  • Includes Hooks with Safety Latches
  • Item Electric Chain Hoist
  • Clutch Overload Clutch
  • Classification H4
  • Number of Speeds 1
  • Control 1-Speed
  • Load Capacity 1 tons
  • Brake Multiple Disc Motor Brake
  • Hz 60/50
  • Reeving 1
  • Standards ASME/ANSI B30.16
  • Housing Length 8-11/16"
  • Lubrication Oil Bath
  • Housing Width 8-11/16"
  • Thermal Protection No
  • Control Cord 11 ft.
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list