Skip Content
HOIST 120V 60KG 79FPM 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 120V 60KG 79FPM 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOEDL06S10-10
  • Mfr. Model # EDL06S10-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Amps @ Low Volts 5
  • Finish Acrylic Paint
  • Colour White, Red
  • Motor HP 12
  • Item Hoist
  • Includes Pendant, Chain, Hook
  • Phase 1
  • Number of Speeds 1
  • Control Pendant
  • Clutch Friction
  • Thermal Protection Yes
  • Hz 60
  • Reeving 1
  • Voltage 120
  • Brake Weston Style, Regenerative
  • Housing Depth 10"
  • Lubrication Oil Bath
  • Standards CSA, ASME B30.16, ASME HST-1, IP44
  • Housing Length 11"
  • Housing Width 11"
  • Hoist Lift 10 ft.
  • Lift Speed 69 fpm
  • Load Capacity 132 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list