HOIST 120V 480KG 22/6.5FPM 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST 120V 480KG 22/6.5FPM 15FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOEDL48ST15-15
  • Mfr. Model # EDL48ST15-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Colour White, Red
  • Amps @ Low Volts 10
  • Finish Acrylic Paint
  • Item Hoist
  • Includes Pendant, Chain, Hook
  • Number of Speeds 2
  • Motor HP 20.5
  • Phase 1
  • Thermal Protection Yes
  • Reeving 1
  • Control Pendant
  • Clutch Friction
  • Hz 60
  • Voltage 120
  • Standards CSA, ASME B30.16, ASME HST-1, IP44
  • Brake Weston Style, Regenerative
  • Lubrication Oil Bath
  • Housing Length 17"
  • Housing Depth 11"
  • Housing Width 12"
  • Lift Speed 22/6 FPM
  • Hoist Lift 15 ft.
  • Load Capacity 1058 lbs.
  • Min. Between Hooks 20-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list