Skip Content
HOIST 120V 480KG 22/6.5FPM 10FT 10F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 120V 480KG 22/6.5FPM 10FT 10F

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOEDL48ST10-10-15
  • Mfr. Model # EDL48ST10-10-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Motor HP 0.8
  • Voltage 120
  • Phase 1
  • Reeving 2
  • Control Cord 15 ft.
  • Hoist Lift 10 ft.
  • Lift Speed 22 fpm
  • Amps @ Low Volts 10
  • Item Electric Chain Hoist
  • Clutch Friction
  • Control Resistant Plastic Push Button
  • Brake Weston-style Mechanical Load Brake and Regenerative Brake
  • Load Capacity 1058 lbs.
  • Standards CSA, ANSI/ASME B30.16, ASME HST-1, NFPA 70
  • Lubrication Oil Bath

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list